Shop All Pipe Straps
Zoro Select
Tube Strap, 1-1/4in, PK5
Mfr # C624 11/4
Zoro # G0929801
original price:
$5.39
9% off
new price: $4.89
/pk 5, $0.98/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Rod Size 1 1/4 in
- Metal Detectable Yes
- Overall Height 0.5 in
- Closure Nail; Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C624 11/4
- Zoro # G0929801
- UPC # 039923002624
- Country of Origin United States
- Category Pipe Straps
Dimensions
Rod Size | 1 1/4 in |
Overall Height | 0.5 in |
For Copper Tube Size | 2 3/4 in |
Overall Width | 1.4 in |
For Threaded Rod Size | 1 1/4 in |
Overall Length | 2.5 in |
Details
Material | Copper |
Item | Tube Strap |
Metal Detectable | Yes |
Closure | Nail; Screw |
Number of Mounting Holes | 2 |
Clamp Material | Copper |
Mount Type | Nails/Screws |
For Environment | Commercial, Residential |
Clamp Type | Two-Hole |
Description
Tube Strap, Clamp Material Copper, Clamp Type Two-Hole, For Copper Tube Size 2 3/4 in, Number of Mounting Holes 2, Overall Height 0.5 in, Overall Length 2.5 in, Overall Width 1.4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Extension Starlight Chrome (45439000)
- ZORO SELECT 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (5P885)
- BANJO Screen, 50 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST550)
- WESTWARD ST Suction Tube, 24-7/32in to 40-13/32in (19XH32)
- ZORO SELECT One Hole Clamp, 1 1/4 In Pipe Sz, Steel (0070125EG)
- ZORO SELECT HD Pipe Strap, Steel, 2 1/2 In, 6 5/8 In L (HDPS-250)
- ZORO SELECT Pipe Strap, Galvanized, 3 In, 6 3/4 In L (GA-300PS)
- ZORO SELECT HD Pipe Strap, 304SS, 2 1/2 In, 6 5/8 In L (HDSS-250)
- ZORO SELECT HD Pipe Strap, Steel, 1 1/2 In, 5 9/16 In L (HDPS-150)
- ZORO SELECT Tube Strap, 3/4 In, PK5 (U624 3/4)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" OD Tube, Electro Galvanized Gold (100200)
- Zoro Select Pipe Straps