Shop All Pipe Straps
Zoro Select
Tube Strap, 1 1/2in, Pk5
Mfr # C624 11/2
Zoro # G3342762
original price:
$20.09
9% off
new price: $18.15
/pk 5, $3.63/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Rod Size 1 1/2 in
- Metal Detectable Yes
- Overall Height 0.5 in
- Clamp Type Two-Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C624 11/2
- Zoro # G3342762
- UPC # 039923002631
- Country of Origin United States
- Category Pipe Straps
Dimensions
Rod Size | 1 1/2 in |
Overall Height | 0.5 in |
For Threaded Rod Size | 1 1/2 in |
For Copper Tube Size | 5 1/2 in |
Overall Width | 1.63 in |
Overall Length | 3.5 in |
Details
Material | Copper |
Item | Tube Strap |
Metal Detectable | Yes |
Clamp Type | Two-Hole |
Number of Mounting Holes | 2 |
Clamp Material | Copper |
For Environment | Commercial, Residential |
Closure | Nail; Screw |
Mount Type | Nails/Screws |
Description
Tube Strap, Clamp Material Copper, Clamp Type Two-Hole, For Copper Tube Size 5 1/2 in, Number of Mounting Holes 2, Overall Height 0.5 in, Overall Length 3.5 in, Overall Width 1.63 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Wax Thermo-Element 1/2 Starlig (47111000)
- FLUIDMASTER Duoflush Dual Flushvalve (550DFR-1P6)
- ORION 18 1/2 in W x 18 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 13)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size (830-020)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/2" Size (GA-150PS)
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk., Tubing Wall O.D.: 1 in (0310A)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 2In, 5 13/16InL (HDPZ-200)
- ZORO SELECT One Hole Clamp, 2 In Pipe Sz, Steel (0070200EG)
- ZORO SELECT Pre-Galvanized Steel One Hole Clamp, 3/4" Pipe Size (0070075EG)
- ZORO SELECT Pipe Strap, Galvanized, 3/8 Size (GA-38PS)
- ZORO SELECT Pipe Strap, Copper, 1/2" Pipe Size (CC-50PS)
- Zoro Select Pipe Straps