Shop All Pipe Supports
Zoro Select
Tube Rack, 10 Channels, 1/2 In, Black, PK2
Mfr # MTR-500-102-HD
Zoro # G1923153
product price: $9.89
/pk 2, $4.95/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tubing (In.) 1/2 in
- Number of Channels 5
- Material Plastic
- Overall Length (In.) 4 in
- Mounting No. 4 Machine Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MTR-500-102-HD
- Zoro # G1923153
- Country of Origin United States
- Category Pipe Supports
Dimensions
Outside Dia. Tubing (In.) | 1/2 in |
Overall Length (In.) | 4 in |
Overall Length | 4 in |
Overall Height | 0.41 in |
For Tube Outside Diameter | 1/2 in |
For Maximum Outside Diameter | 1/2 in |
Details
Item | Tube Rack |
Number of Channels | 5 |
Material | Plastic |
Mounting | No. 4 Machine Screw |
Color | Black |
For Use On | Tube |
Includes Mounting Hardware | Yes |
Shape | Straight |
Product Type | Tube Rack |
For Number of Lines | 5 |
Includes | (4) Machine Screw |
Mount Type | Screw |
Description
Tube Rack, Color Black, For Maximum Outside Diameter 1/2 in, For Number of Lines 5, For Tube Outside Diameter 1/2 in, Includes Mounting Hardware Yes, Material Plastic, Mounting Hole Diameter Not Applicable, Number of Channels 5, Overall Height 0.41 in, Overall Length 4 in, Overall Width Not Applicable, Shape Straight, For Use On Tube, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILL ROSE PIPE THREAD SEAL 4OZ BLU (76009)
- ZORO SELECT 2" MNPT 316 SS Square Head Plug (60SQ112N020)
- PARKER 1/8" x 1/4" CPI x MNPT 316 SS Male 90 Degree Elbow (4-2 CBZ-SS)
- ZORO SELECT 1/2" x 3/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ7)
- ZORO SELECT Tube Rack, 7 Channels, 3/8 In, Black, PK2 (MTR-375-102-HD)
- ZORO SELECT Beam Bracket, Rod Sz 5/8 In, 2 3/16 In L (0500088448)
- ZORO SELECT Tube Rack, 10 Channels, 5/32 In, Black, PK2 (MTR-156-102)
- ZORO SELECT Beam Bracket, Rod Sz 1/2 In, 1 13/16 In L (0500088422)
- ZORO SELECT Plate, 3 1/2 In, Electro-Zinc Plated (365M0050EG)
- ZORO SELECT Plate, 3 1/2 In, Malleable Iron (365M0050PL)
- ANVIL 66 1 GAL WLD BM ATTCH W/BOLT (0500300454)
- Zoro Select Plumbing Accessories