Shop All Vials
Zoro Select
Tube, Conical, 50 ML, PK500
Mfr # D1001-C
Zoro # G4074025
product price: $117.99
/pk 500, $0.24/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Graduation Range 5 to 47.75 mL
- Labware Nominal Capacity - Metric 50 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D1001-C
- Zoro # G4074025
- Country of Origin China
- Category Vials
Dimensions
Labware Outside Dia. - Metric | 30 mm |
Labware Length - English | 4.6 in |
Labware Length - Metric | 117 mm |
Overall Height - Metric | 114.3 mm |
Body Diameter - Metric | 29.2 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 29.2 mm, Nominal Capacity - English 1.7 oz, Overall Height - Metric 114.3 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 9,000 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- A2Z SCILAB Micro Fine Point Dissecting Needle #23 Single Ended Stainless Steel (A2Z-ZR191)
- UNITED SCIENTIFIC Solar System Model (SLSY01)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- ZORO SELECT Vial with Cap, Assembled, 32 mL, PK715 (VIAL-9C)
- ZORO SELECT Vial with Cap, 10mL, PK10 (VIAL-3C-10)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT3)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 (229449)
- Zoro Select Labware