Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 1" Brush Dia., 25/64" L Trim
Mfr # 66252838941
Zoro # G2476317
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1 in
- Brush Length 3/8 in
- Overall Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838941
- Zoro # G2476317
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 3/8 in |
Overall Length | 15 1/2 in |
Wire Dia. | 0.01 in |
Shank Size | 0.156 in |
Trim Length | 25/64" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Nylon |
Max. RPM | 3,000 RPM |
Item | Tube Brush |
Description
Tube Brush, Brush Dia. 1 in, Brush Length 3/8 in, Wire Dia. 0.01 in, Overall Length 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 80 Grit, (7100045901)
- METABO SANDPAPER - 5" DIA. - A80 - 25/pk (631586000)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843244)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 80 Grit (30418T)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66252838746)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, Brass (66254443062)
- ZORO SELECT Tube Brush, 0.005 dia. Wire, SS (66254443064)
- ZORO SELECT Tube Brush, 0.014 dia. Wire, Nylon (66252838732)
- ZORO SELECT Single Spiral Tube Brush, 1/2 dia. (66252839051)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66252838742)
- BRUSH RESEARCH MANUFACTURING BRM VGC438 Valve Guide Brush, 7/16" Diameter, Carbon Steel With .219" Shank, 9.5" Overall Length (VGC438)
- Zoro Select Spiral Tube Brushes