Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.014" dia. Wire, Nylon
Mfr # 66254442969
Zoro # G4765658
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1 in
- Brush Length 4 in
- Overall Length 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442969
- Zoro # G4765658
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 4 in |
Overall Length | 12 1/4 in |
Wire Dia. | 0.014 in |
Shank Size | 0.25 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 1 in, Brush Length 4 in, Wire Dia. 0.014 in, Overall Length 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Drive Arbor for POLIVLIES® Cross Buffs - 1/4" Shank x 3" Length - 8-32 Thd. (44830)
- LENOX Circular Saw Blade, 14"x.150"x1", 5300rpm (1972932)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/32 (71106)
- METABO Interleaved Flap Wheel, 4-1/8 In, 280Grit (623514000)
- ZORO SELECT Double Spiral Brush, 1" Brush Dia. (66252838932)
- ZORO SELECT Single Spiral Tube Brush, 3/8" Brush Dia. (66252838916)
- ZORO SELECT Single Spiral Tube Brush, 1/4 dia. (66252839081)
- ZORO SELECT Tube Brush, 0.012" dia. Wire, Nylon (66254442968)
- ZORO SELECT Tube Brush, 1" Brush Dia., 25/64" L Trim (66252838941)
- ZORO SELECT Single Spiral Tube Brush, 1/2 dia. (66252839051)
- TANIS BRUSH Hnd Held Tube Brush, .008, Brass, 5/8" dia. (05087)
- Zoro Select Spiral Tube Brushes