Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.014 dia. Wire, Nylon
Mfr # 66252838732
Zoro # G5285572
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1.25 in
- Brush Length 4 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838732
- Zoro # G5285572
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1.25 in |
Brush Length | 4 in |
Overall Length | 13 in |
Wire Dia. | 0.014 in |
Shank Size | 0.25 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 1.25 in, Brush Length 4 in, Wire Dia. 0.014 in, Overall Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Sanding Belt, Coated, 5 21/32 in W, 11 5/16 in L, 120 Grit, Fine, Aluminum Oxide, Blue (623475000)
- TANIS BRUSH Hand Tube Brush, .006, Brass, 7/16" dia. (05057)
- X1 TOOLS 400 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0400-FSx50)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 36G, PK96 (61500151552)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel, PK10 (66254443063)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, SS, PK10 (66254442971)
- ZORO SELECT Single Spiral Tube Brush, 3/8 dia. (66252839050)
- ZORO SELECT Single Spiral Tube Brush, 3/4 dia. (66252839065)
- ZORO SELECT Tube Brush, 0.010" dia. Wire, Nylon (66254442967)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, Brass (66254442974)
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 3/4" dia. (05105)
- Zoro Select Spiral Tube Brushes