Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.012" dia. Wire, Nylon
Mfr # 66254442968
Zoro # G4818182
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.75 in
- Brush Length 3 in
- Overall Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442968
- Zoro # G4818182
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.75 in |
Brush Length | 3 in |
Overall Length | 8 1/2 in |
Wire Dia. | 0.012 in |
Shank Size | 0.25 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.75 in, Brush Length 3 in, Wire Dia. 0.012 in, Overall Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 80G, TR, PK25 (66261162324)
- FORNEY Command PRO Wire Wheel, Stringer Bead, Stainless Steel, 4 in x .020 in x 5/8 in-11 (72804)
- SHAVIV Deburring Replacement Blade, B 30 (151-29023)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, 4-1/2"Dia. (06B454)
- ZORO SELECT Single Spiral Tube Brush, 3/8" Brush Dia. (66252838910)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442966)
- ZORO SELECT Single Spiral Tube Brush, 5/8 dia. (66252839064)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, SS (66254442970)
- ZORO SELECT Single Spiral Tube Brush, 3/4 dia. (66252839065)
- ZORO SELECT Single Spiral Tube Brush, 1 dia. (66252839066)
- OSBORN Spiral Wire Tube Brush Kit (0003600000)
- Zoro Select Spiral Tube Brushes