Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.006" dia. Wire, Steel, PK10
Mfr # 66254443063
Zoro # G4780960
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.75 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443063
- Zoro # G4780960
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.75 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.219 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.75 in, Brush Length 1 in, Wire Dia. 0.006 in, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9 in. L X 3-2/3 in. W 220 Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323220S10G)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" L Trim (66252838969)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 24gr (15C452)
- ZORO SELECT Tube Brush, 0.014 dia. Wire, Nylon (66254443061)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442966)
- ZORO SELECT Double Spiral Tube Brush, 2" Brush Dia. (66252838929)
- ZORO SELECT Single Spiral Brush, 3/8 dia., 2" L (66252838819)
- ZORO SELECT Tube Brush, 1-1/2" Brush Dia., 1/2" L Trim (66252838943)
- ZORO SELECT Single Spiral Tube Brush, 3/4 dia. (66252839065)
- OATEY Fiting Brush Pl/Cs 1/2 in. (31327)
- Zoro Select Spiral Tube Brushes