Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.006" dia. Wire, Steel
Mfr # 66252838745
Zoro # G4814463
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838745
- Zoro # G4814463
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.5 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.188 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.5 in, Brush Length 1 in, Wire Dia. 0.006 in, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 30 ft. L, Medium, 60 Grit (69957305952)
- 3M Spiral Band, 1/2 in. W, 30,000 Max. RPM (7100040573)
- FLEX-HONE TOOL BC95M60BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 60 Grit, Boron Carbide (BC) (BC95M60BC)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23402)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442965)
- ZORO SELECT Single Spiral Tube Brush, 1/4 dia. (66252839081)
- ZORO SELECT Single Spiral Tube Brush, 1 dia. (66252839066)
- ZORO SELECT Tube Brush, 0.012" dia. Wire, Nylon (66254442968)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, SS, PK10 (66252838753)
- ZORO SELECT Double Spiral Brush, 3/4 dia. (66252838832)
- GORDON BRUSH 3" Brush Diameter Metal Free Tube Brush - Polypropylene (733012)
- Zoro Select Spiral Tube Brushes