Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.006" dia. Wire, Steel
Mfr # 66252838743
Zoro # G4855623
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.375 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252838743
- Zoro # G4855623
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.375 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.375 in, Brush Length 1 in, Wire Dia. 0.006 in, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (81336)
- ECONOLINE Blast Cabinet-60 X 48 Wd (101701WD-A)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261031667)
- ALC Abrasive Strainer Fine (41908)
- ZORO SELECT Single Spiral Tube Brush, 3/8 dia. (66252839050)
- ZORO SELECT Tube Brush, 1/2" Brush Dia., 7/32" L Trim (66252838939)
- ZORO SELECT Double Spiral Brush, 1" Brush Dia. (66252838932)
- ZORO SELECT Tube Brush, 0.010" dia. Wire, Nylon (66254442967)
- ZORO SELECT Tube Brush, 1" Brush Dia., 25/64" L Trim (66252838941)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel (66252838741)
- WEILER Single Spiral Brush, Manual, 0.125"dia. (91064)
- Zoro Select Spiral Tube Brushes