Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.006 dia. Wire, Steel
Mfr # 66252838742
Zoro # G5277470
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.312 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838742
- Zoro # G5277470
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.312 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.312 in, Brush Length 1 in, Wire Dia. 0.006 in, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #150 (M-160461)
- PFERD 3/4" POLICAP® Cone Head - Tapered - 1/4" Shank (42003)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (630050182)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 784F, Maroon (7100119302)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel, PK10 (66254443063)
- ZORO SELECT Tube Brush, 0.010" dia. Wire, Nylon (66254442967)
- ZORO SELECT Tube Brush, 0.014 dia. Wire, Nylon (66252838732)
- ZORO SELECT Single Spiral Brush, 3/8 dia., 2" L (66252838819)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, SS, PK10 (66252838753)
- ZORO SELECT Double Spiral Tube Brush, 2" Brush Dia. (66252838929)
- PFERD 3" Tube Center Wire Wheel - .014 CS Wire, 1/2-3/8" A.H. (81546)
- Zoro Select Spiral Tube Brushes