Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.005" dia. Wire, Nylon
Mfr # 66254442966
Zoro # G4766671
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.375 in
- Brush Length 2 in
- Overall Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254442966
- Zoro # G4766671
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.375 in |
Brush Length | 2 in |
Overall Length | 8 1/2 in |
Wire Dia. | 0.005 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.375 in, Brush Length 2 in, Wire Dia. 0.005 in, Overall Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASS RENU GlassRenu RenuDisks Gray 5 Inch (106-4055)
- MERIT Flap Wheel, CA, 1x1x1/4-20 Shank, 180G (08834131011)
- REED Deburring Tool, Steel (DEB2)
- DEDECO SUNBURST 6'' TA DISCS DARK GREEN 50 GRIT (A/O) 40/BX (1894)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel, PK10 (66254443063)
- ZORO SELECT Tube Brush, 0.012" dia. Wire, Nylon (66254442968)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel (66252838741)
- ZORO SELECT Double Spiral Brush, 1" Brush Dia. (66252838932)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, Brass (66254442973)
- ZORO SELECT Double Spiral Tube Brush, 3/4" Brush Dia. (66252838924)
- WEILER Single Spiral Tube Brush, Power, 0.25"dia. (91011)
- Zoro Select Spiral Tube Brushes