Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.005" dia. Wire, Nylon
Mfr # 66254442965
Zoro # G4875792
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.25 in
- Brush Length 2 in
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442965
- Zoro # G4875792
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.25 in |
Brush Length | 2 in |
Overall Length | 6 1/4 in |
Wire Dia. | 0.005 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.25 in, Brush Length 2 in, Wire Dia. 0.005 in, Overall Length 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 40 G (08834123009)
- DYNABRADE Flap Wheel, 4"dia.x4"x3/4"S-U Fine (79490)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 60 (08834131008)
- CLESCO 3" X 3" Sanding Sleeve 80 Grit A/O, Pk6 (SS-048048-080A6)
- ZORO SELECT Double Spiral Brush, 1" Brush Dia. (66252838932)
- ZORO SELECT Tube Brush, 0.012" dia. Wire, Nylon (66254442968)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66252838742)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66252838746)
- ZORO SELECT Single Spiral Tube Brush, 3/4 dia. (66252839065)
- ZORO SELECT Tube Brush, 0.014 dia. Wire, Nylon (66254443061)
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 (3HGU2)
- Zoro Select Spiral Tube Brushes