Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.004" dia. Wire, SS, PK10
Mfr # 66254442971
Zoro # G4821929
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.375 in
- Brush Length 2 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442971
- Zoro # G4821929
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.375 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.375 in, Brush Length 2 in, Wire Dia. 0.004 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Knotted Drill End Brush, 3/4 in., Coarse (76204)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 180 Grit, PK3 (07660768159)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 132 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020132004-1)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149556)
- ZORO SELECT Single Spiral Tube Brush, 5/8 dia. (66252839064)
- ZORO SELECT Tube Brush, 0.014" dia. Wire, Nylon (66254442969)
- ZORO SELECT Single Spiral Tube Brush, 3/8" Brush Dia. (66252838910)
- ZORO SELECT Tube Brush, 1" Brush Dia., 25/64" L Trim (66252838941)
- ZORO SELECT Tube Brush, 0.008 dia. Wire, SS (66252838759)
- ZORO SELECT Single Spiral Tube Brush, 1/2 dia. (66252839051)
- WEILER 1" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21114)
- Zoro Select Spiral Tube Brushes