Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.004" dia. Wire, Brass
Mfr # 66254442975
Zoro # G4825027
original price:
$3.48
9% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 2 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442975
- Zoro # G4825027
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.5 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.5 in, Brush Length 2 in, Wire Dia. 0.004 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SL-41 Type SL Carbide Bur Round Nose Cone Double Cut (5426069)
- WEILER Flap Disc, 4-1/2inx40Grit, 5/8-11,13000RPM (98926)
- DYNABRADE Belt, 120G, 1/4"X12" (91427)
- WESTWARD Nozzle, Blaster, Ceramic, Size 3/32 In, PK2 (10Z921)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442965)
- ZORO SELECT Tube Brush, 1" Brush Dia., 25/64" L Trim (66252838941)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66252838746)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, SS, PK10 (66254442971)
- ZORO SELECT Single Spiral Brush, 3/8 dia., 2" L (66252838819)
- ZORO SELECT Single Spiral Tube Brush, 3/8" Brush Dia. (66252838916)
- WEILER Single Spiral Brush, Power, 1.25"dia. (91191)
- Zoro Select Spiral Tube Brushes