Shop All Tube Benders
Zoro Select
Tube Bender Set, Spring, 4 3/8 In Length
Mfr # 321
Zoro # G1050061
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring
- Outside Dia. Tubing (In.) 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
- Overall Length (In.) 4 3/8 in
- Application Plumbing, HVAC and Automotive
- Calibration Increments (Deg.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 321
- Zoro # G1050061
- UPC # 614121003217
- Country of Origin United States
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Overall Length (In.) | 4 3/8 in |
Outside Dia. Tubing (mm) | 70 |
Tubing Outside Diameter | 3/16 in |
Overall Length | 4 3/8 in |
Details
Item | Tube Bender Set |
Type | Spring |
Application | Plumbing, HVAC and Automotive |
Calibration Increments (Deg.) | 1 |
Construction | Steel |
Bend Mechanism Style | Spring |
Description
Tube Bender Set, Bend Mechanism Style Spring, Tubing Outside Diameter 3/16 in, Application Automotive, HVAC, Plumbing, Features -, Overall Length 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 3/4 In. Malleable Iron Galvanized Pipe Cross (511-004BG)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (UPBA475B 1)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (75-106-01)
- WATTS Hose Fuel 3/32Idx3/16Od (FH316332100R)
- ZORO SELECT Tube Bender Set, One Handed (6AWP9)
- WESTWARD Tubing Bender, 1/4, 5/16, 3/8 In (3CYV2)
- REED 1/4IN TUBING BENDER 02745 (TB04)
- YELLOW JACKET Deluxe Ratchet Hand Bender, Hydraulic (63325)
- WOODWARD FAB Square Tube Die, 1-1/2 in. dia., 6 in. CLR (WFBDS-112-6)
- POWERBUILT Economy Tube Bender (940443)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- Zoro Select Tube Benders