Shop All Sliding Window Rollers & Guides
Zoro Select
Tube Balance, Tilt Window, 30" L
Mfr # 83-29R
Zoro # G4841212
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt Window
- Material Steel
- Finish Unfinished
- Height (In.) 3/8 in
- Length (In.) 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83-29R
- Zoro # G4841212
- UPC # 715384707406
- Country of Origin Mexico
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 3/8 in |
Length (In.) | 30 in |
Base Size (In.) | 30 |
Details
Type | Tilt Window |
Material | Steel |
Finish | Unfinished |
Hardware | Not Included |
Item | Tube Balance |
Color | Gray |
Description
Tube Balance, Tilt Window, Steel, Unfinished, Length (In.) 30 in, Height (In.) 3/8 in, Base Size (In.) 30, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1043J-IL11 ILLINOIS (ILCO-1043J-IL11)
- MSI Veneto Gray Bullnose 3 In. X 24 In. Matte Porcelain Wall Tile, 12PK (ZOR-PT-TR-0146)
- COPPER CREEK Colonial Knob Passage Function, Polished Stainless (CK2020PS)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- ZORO SELECT Tube Balance, Tilt Window, 28" L (85-27R)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533WH-1)
- ZORO SELECT Slide Latch, Tilt Window, 27/64" L (83-600BA-1)
- ZORO SELECT Sash Balance, Window Channel, 28" L (60-273-3)
- ZORO SELECT Frame, Screen, 96" L (90H-254)
- ZORO SELECT Sash Window Lock, Steel, Black (50-603B)
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- Zoro Select Sliding Window Rollers & Guides