Shop All Sliding Window Rollers & Guides
Zoro Select
Tube Balance, Tilt Window, 28" L
Mfr # 85-27R
Zoro # G4863761
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt Window
- Material Steel
- Finish Unfinished
- Height (In.) 9/16 in
- Length (In.) 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 85-27R
- Zoro # G4863761
- UPC # 715384116031
- Country of Origin Mexico
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 9/16 in |
Length (In.) | 28 in |
Base Size (In.) | 28 |
Details
Type | Tilt Window |
Material | Steel |
Finish | Unfinished |
Color | Gray |
Hardware | Not Included |
Item | Tube Balance |
Description
Tube Balance, Tilt Window, Steel, Unfinished, Length (In.) 28 in, Height (In.) 9/16 in, Base Size (In.) 28, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Garage and Shed Lock, Tamper-Proof (Single Pack) (GD 52241)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-3/4" W (193 X 32DMS)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/64 in (C8051-C415A-3)
- KABA ILCO Key Blank, Brass, 1674, PK10 (1674)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533-1)
- ZORO SELECT Roller Assembly, Sliding Window, 3/4" L (52-614)
- ZORO SELECT Tube Balance, Tilt Window, 30" L (83-29R)
- ZORO SELECT Frame, Screen, 96" L (90H-254)
- ZORO SELECT Window Muntin, Glass, 72" L (65-36-6)
- ZORO SELECT Sash Pivot Bar, Tilt Window, 3" L (85-501)
- PRIME-LINE Sliding Window Roller, 9/16 in. Stainless Steel, Ball Bearing Roller 2 Pack (G 3199)
- Zoro Select Sliding Window Rollers & Guides