Shop All Sliding Window Rollers & Guides
Zoro Select
Tube Balance, Tilt Window, 23" L
Mfr # 85-22R
Zoro # G4833217
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt Window
- Material Steel
- Finish Unfinished
- Height (In.) 9/16 in
- Length (In.) 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 85-22R
- Zoro # G4833217
- UPC # 715384115591
- Country of Origin Mexico
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 9/16 in |
Length (In.) | 23 in |
Base Size (In.) | 23 |
Details
Type | Tilt Window |
Material | Steel |
Finish | Unfinished |
Item | Tube Balance |
Color | Gray |
Hardware | Not Included |
Description
Tube Balance, Tilt Window, Steel, Unfinished, Length (In.) 23 in, Height (In.) 9/16 in, Base Size (In.) 23, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Ring Seal, Stretch, 14mm ID, PK2 (4PKF4)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (P3012-OBH-10B)
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- MASTER LOCK Disc Padlock Chrome (6271)
- ZORO SELECT Slide Latch, Tilt Window, 2-9/32" L (83-607BA-1)
- ZORO SELECT Coil Balance, Constant Force, 2-57/64" L (96-M7F)
- ZORO SELECT Tube Balance Bar, Pivot, 1-31/32" L (83-504)
- ZORO SELECT Face Guide, Tube Balance, 1/2" L (76-600)
- ZORO SELECT Tube Balance, Bearing, 23-5/8" L (72-P21RR-1)
- ZORO SELECT Tube Balance, Bearing, 24-5/8" L (76-SMS24R)
- ZORO SELECT Tube Balance, Tilt Window, 29" L (83-28R)
- Zoro Select Sliding Window Rollers & Guides