Shop All Sliding Window Rollers & Guides
Zoro Select
Tube Balance Shoe, Sprial, 1-15/32" L
Mfr # 70-513
Zoro # G4829857
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Window Spiral
- Material Plastic
- Finish Unfinished
- Height (In.) 1 in
- Length (In.) 1 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70-513
- Zoro # G4829857
- UPC # 715384705044
- Country of Origin United States
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 1 in |
Length (In.) | 1 15/32 in |
Base Size (In.) | 1-15/32 |
Details
Type | Window Spiral |
Material | Plastic |
Finish | Unfinished |
Item | Tube Balance Shoe |
Hardware | Not Included |
Color | White |
Description
Tube Balance Shoe, Window Spiral, Plastic, Unfinished, Length (In.) 1 15/32 in, Height (In.) 1 in, Base Size (In.) 1-15/32, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM133 - 1 3/4"H x 3/4"D x 144"L Panel Flexible Moulding (MLDFWM133X144)
- SCHLAGE Deadbolt, Heavy-Duty, Satin Chrome (B660P 626)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Polished Chrome Naples Cabinet Bar Pull (136PC)
- ZORO SELECT 1 1/16 in W x 3 in H zinc plated Tee Hinge (1RCR8)
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- ZORO SELECT Tube Balance Bracket, Tilt Window, 3" L (70-500)
- ZORO SELECT Sash Balance, Window Channel, 28" L (60-273-3)
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2.062" L (85-503)
- ZORO SELECT Sash Balance, Window Channel, 24" L (60-231-6)
- ZORO SELECT Roller Assembly, Sliding Window, 3/4" L (52-675)
- PRIME-LINE Casement Window Lock, Brass Plated Single Pack (H 3553)
- Zoro Select Sliding Window Rollers & Guides