Shop All Sliding Window Rollers & Guides
Zoro Select
Tube Balance, Non-Tilt Window, 29-5/8" L
Mfr # 76-SMS29R
Zoro # G4435160
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Tilt Window
- Material Steel
- Finish Unfinished
- Height (In.) 3/8 in
- Length (In.) 29 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 76-SMS29R
- Zoro # G4435160
- UPC # 715384706966
- Country of Origin Mexico
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 3/8 in |
Length (In.) | 29 5/8 in |
Base Size (In.) | 29-5/8 |
Details
Type | Non-Tilt Window |
Material | Steel |
Finish | Unfinished |
Hardware | Not Included |
Item | Tube Balance |
Color | Gray |
Description
Tube Balance, Non-Tilt Window, Steel, Unfinished, Length (In.) 29 5/8 in, Height (In.) 3/8 in, Base Size (In.) 29-5/8, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA HOOK CURVED 36"" BLACK (89436)
- DESIGNS OF DISTINCTION 7/8in Designer DripEdge - 14.5inL - Satin Brass (01110451SB1-14)
- SDC Power Transfer Hinge, Satin Chrome, 4Cndtr (PTH-4Q)
- FULTERER 30 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.30)
- ZORO SELECT Frame, Screen, 96" L (90H-254)
- ZORO SELECT Tube Balance, Tilt Window, 28" L (85-27R)
- ZORO SELECT Sash Balance, Window Channel, 28" L (60-273-3)
- ZORO SELECT Window Guide Assortment, 42 Pc (8170)
- ZORO SELECT Window Muntin, Glass, 72" L (65-36-6)
- ZORO SELECT Tube Balance Bracket, Tilt Window, 3" L (70-500)
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- Zoro Select Sliding Window Rollers & Guides