Shop All Sliding Window Rollers & Guides
Zoro Select
Tube Balance, Non-Tilt Window, 29-3/4" L
Mfr # 70-N29SR
Zoro # G4809548
original price:
$7.19
5% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Tilt Window
- Material Steel
- Finish Unfinished
- Height (In.) 9/16 in
- Length (In.) 29 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70-N29SR
- Zoro # G4809548
- UPC # 715384063007
- Country of Origin Mexico
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 9/16 in |
Length (In.) | 29 3/4 in |
Base Size (In.) | 29-3/4 |
Details
Type | Non-Tilt Window |
Material | Steel |
Finish | Unfinished |
Item | Tube Balance |
Hardware | Not Included |
Color | Gray |
Description
Tube Balance, Non-Tilt Window, Steel, Unfinished, Length (In.) 29 3/4 in, Height (In.) 9/16 in, Base Size (In.) 29-3/4, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHKE26D)
- STRYBUC ADA Concealed Latch Set (91-330)
- TRIMCO UL 12" Flush Bolt for Metal Doors Bright Brass (3917-12.605)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.451X12)
- ZORO SELECT Tube Balance, Bearing, 23-5/8" L (72-P21RR-1)
- ZORO SELECT Frame, Screen, 96" L (90H-254)
- ZORO SELECT Tube Balance Bracket, Tilt Window, 3" L (70-500)
- ZORO SELECT Window Muntin, Glass, 72" L (65-36-6)
- ZORO SELECT Tube Balance, Tilt Window, 30" L (83-29R)
- ZORO SELECT Sash Window Lock, Steel, Black (50-603B)
- DELTANA Heavy Duty Casement Stay Adjuster Black 12" (CSA12HD19)
- Zoro Select Sliding Window Rollers & Guides