Shop All Sliding Window Rollers & Guides
Zoro Select
Tube Balance, Non-Tilt Window, 24-3/4" L
Mfr # 70-N24SR
Zoro # G4833409
original price:
$6.65
15% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Tilt Window
- Material Steel
- Finish Unfinished
- Height (In.) 9/16 in
- Length (In.) 24 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70-N24SR
- Zoro # G4833409
- UPC # 715384062802
- Country of Origin Mexico
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 9/16 in |
Length (In.) | 24 3/4 in |
Base Size (In.) | 24-3/4 |
Details
Type | Non-Tilt Window |
Material | Steel |
Finish | Unfinished |
Hardware | Not Included |
Item | Tube Balance |
Color | Gray |
Description
Tube Balance, Non-Tilt Window, Steel, Unfinished, Length (In.) 24 3/4 in, Height (In.) 9/16 in, Base Size (In.) 24-3/4, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Trash Chute w/Chain (0086-042Y)
- PRIMELINE TOOLS Door Hole Cover Plate, 2-5/8 in. Outside Diameter, Gray Painted Primer (Single Pack) (MP9515)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Nickel 1.5" (BDS125U15)
- ZORO APPROVED SUPPLIER COMPRESSION SPRING (G409127091)
- ZORO SELECT Tube Balance Bar, Pivot, 1-31/32" L (83-504)
- ZORO SELECT Window Muntin, Glass, 72" L (65-36-6)
- ZORO SELECT Tube Balance, Non-Tilt Window, 29-3/4" L (70-N29SR)
- ZORO SELECT Sash Lock, Hung Window, 2-1/2" L (50-607)
- ZORO SELECT Tube Balance Bracket, Tilt Window, 3" L (70-500)
- ZORO SELECT Glazing Bead, Glass, 72" L (65-4-6)
- PRIME-LINE CASEMENT OPRTR 10.75""L/R SLVR (17975)
- Zoro Select Sliding Window Rollers & Guides