Shop All Sliding Window Rollers & Guides
Zoro Select
Tube Balance Bracket, Tilt Window, 3" L
Mfr # 70-500
Zoro # G4778063
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt Window
- Material Steel
- Finish Unfinished
- Height (In.) 1/2 in
- Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70-500
- Zoro # G4778063
- UPC # 715384704887
- Country of Origin United States
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 1/2 in |
Length (In.) | 3 in |
Base Size (In.) | 3 |
Details
Type | Tilt Window |
Material | Steel |
Finish | Unfinished |
Item | Tube Balance Bracket |
Color | Gray |
Hardware | Not Included |
Description
Tube Balance Bracket, Tilt Window, Steel, Unfinished, Length (In.) 3 in, Height (In.) 1/2 in, Base Size (In.) 3, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 612 SS Util Pull (N349-001)
- REV-A-SHELF Rev-A-Shelf - Double 50 Qt Bottom Mount Trash Can Pulloutwith BLUMOTION Soft-Close Slides, Silver (4WCSC-2150DM-2)
- TORO Gutter Cleaning Kit (51667)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Passage, Matte Black (CL400B0229)
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2-1-32" L (85-516)
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2.062" L (85-503)
- ZORO SELECT Frame Tension Spring, Screen, 2-25/64" L (90-498)
- ZORO SELECT Window Guide Assortment, 42 Pc (8170)
- ZORO SELECT Window Operator, Hand Casement, 12" L (36-311)
- ZORO SELECT Sash Window Lock, Steel, Black (50-603B)
- DELTANA Casement Stay Adjuster Bright Brass 10" (CSA10U3)
- Zoro Select Sliding Window Rollers & Guides