Shop All Sliding Window Rollers & Guides
Zoro Select
Tube Balance, Bearing, 24-5/8" L
Mfr # 76-SMS24R
Zoro # G4435267
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bearing
- Material Steel
- Finish Unfinished
- Height (In.) 9/16 in
- Length (In.) 24 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 76-SMS24R
- Zoro # G4435267
- UPC # 715384706928
- Country of Origin Mexico
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 9/16 in |
Length (In.) | 24 5/8 in |
Base Size (In.) | 24-5/8 |
Details
Type | Bearing |
Material | Steel |
Finish | Unfinished |
Item | Tube Balance |
Color | Gray |
Hardware | Not Included |
Description
Tube Balance, Bearing, Steel, Unfinished, Length (In.) 24 5/8 in, Height (In.) 9/16 in, Base Size (In.) 24-5/8, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK10 (1RGV4)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1501CLET)
- NATIONAL HARDWARE CONT HINGE BRS 1-1/2X48"" (N148-304)
- MSI Beton Gray 24 in. x 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0133)
- ZORO SELECT Coil Balance, Constant Force, 2-57/64" L (96-M7F)
- ZORO SELECT Frame Tension Spring, Screen, 2-25/64" L (90-498)
- ZORO SELECT Tube Balance, Bearing, 23-5/8" L (72-P27RR-1)
- ZORO SELECT Roller Assembly, Sliding Window, 3/4" L (52-675)
- ZORO SELECT Tube Balance Bracket, Tilt Window, 3" L (70-500)
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- PRIME-LINE Lock Casement Sash White (U 9936)
- Zoro Select Sliding Window Rollers & Guides