Shop All Sliding Window Rollers & Guides
Zoro Select
Tube Balance, Bearing, 23-5/8" L
Mfr # 72-P27RR-1
Zoro # G4864988
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bearing
- Material Steel
- Finish Unfinished
- Height (In.) 9/16 in
- Length (In.) 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-P27RR-1
- Zoro # G4864988
- UPC # 715384706249
- Country of Origin United States
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 9/16 in |
Length (In.) | 23 5/8 in |
Base Size (In.) | 23-5/8 |
Details
Type | Bearing |
Material | Steel |
Finish | Unfinished |
Hardware | Not Included |
Item | Tube Balance |
Color | Gray |
Description
Tube Balance, Bearing, Steel, Unfinished, Length (In.) 23 5/8 in, Height (In.) 9/16 in, Base Size (In.) 23-5/8, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 120 x 100', Black, 18x22 Mesh, One Roll (3026670)
- RENIN Renin 72 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2030BWFGE072080)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCBIRBF)
- EBERHARD MANUFACTURING CO Inside Hdl Non-Lking Blk/Ch (EMC 21000-PKNL-31)
- ZORO SELECT Window Operator, Right Hand, 12" L (36-314)
- ZORO SELECT Frame Wing Clip, Screen, 7/8" L (90-77)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-22R)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533WH-1)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-29R)
- ZORO SELECT Frame Tension Spring, Screen, 2-25/64" L (90-498)
- BALDWIN Estate Antique Brass Sash Locks (0452.050)
- Zoro Select Sliding Window Rollers & Guides