Shop All Sliding Window Rollers & Guides
Zoro Select
Tube Balance, Bearing, 23-5/8" L
Mfr # 72-P21RR-1
Zoro # G4435230
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bearing
- Material Steel
- Finish Unfinished
- Height (In.) 9/16 in
- Length (In.) 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-P21RR-1
- Zoro # G4435230
- UPC # 715384706089
- Country of Origin United States
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 9/16 in |
Length (In.) | 23 5/8 in |
Base Size (In.) | 23-5/8 |
Details
Type | Bearing |
Material | Steel |
Finish | Unfinished |
Item | Tube Balance |
Hardware | Not Included |
Color | Gray |
Description
Tube Balance, Bearing, Steel, Unfinished, Length (In.) 23 5/8 in, Height (In.) 9/16 in, Base Size (In.) 23-5/8, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 21 in., White Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4776)
- MASTER MAGNETICS Round Base Magnet65#Pull (07222)
- ZORO SELECT O-Ring, Dash 910, Buna N, 0.09 In., PK25 (1CRW3)
- REV-A-SHELF Rev-A-Shelf TwoTier Steel Wire Pull Out Cookware Cabinet Organizer (5CW2-1222-CR)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-22R)
- ZORO SELECT Window Muntin, Glass, 72" L (65-36-6)
- ZORO SELECT Window Operator, Hand Casement, 12" L (36-311)
- ZORO SELECT Glazing Bead, Glass, 72" L (65-4-6)
- ZORO SELECT Frame, Screen, 96" L (90H-254)
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2.062" L (85-503)
- DELTANA Casement Stay Adjuster Oil Rubbed Bronze 12" (CSA12U10B)
- Zoro Select Sliding Window Rollers & Guides