Shop All Sliding Window Rollers & Guides
Zoro Select
Tube Balance Bar, Pivot, 1-31/32" L
Mfr # 83-504
Zoro # G4761318
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pivot
- Material Zinc
- Finish Unfinished
- Height (In.) 15/64 in
- Length (In.) 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 83-504
- Zoro # G4761318
- UPC # 715384707529
- Country of Origin United States
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 15/64 in |
Length (In.) | 1 31/32 in |
Base Size (In.) | 1-31/32 |
Details
Type | Pivot |
Material | Zinc |
Finish | Unfinished |
Item | Tube Balance Bar |
Color | Gray |
Hardware | Not Included |
Description
Tube Balance Bar, Pivot, Zinc, Unfinished, Length (In.) 1 31/32 in, Height (In.) 15/64 in, Base Size (In.) 1-31/32, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 5 BRN Extension Hook (T1519)
- PAWLING Vinyl-4" Wing Corner Guard, 4'H, Safety Yellow, Heavy Duty Vinyl (CG-15-4-70)
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Pull Plate (BC41021)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 48 x 25', Black, 18x18 Mesh, One Roll (3021498)
- ZORO SELECT Window Operator, Left Hand, 12" L (36-312)
- ZORO SELECT Slide Latch, Tilt Window, 27/64" L (83-600BA-1)
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2-1-32" L (85-516)
- ZORO SELECT Frame Wing Clip, Screen, 7/8" L (90-77)
- ZORO SELECT Window Guide Assortment, 42 Pc (8170)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-22R)
- BALDWIN Estate Satin Black Sash Locks (0452.190)
- Zoro Select Sliding Window Rollers & Guides