Shop All Tub Spouts
Zoro Select
Tub Spout, 5-1/8" L, Chrome Finish
Mfr # 15125
Zoro # G4843787
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Tub Spouts
- Connection Size 1/2 in
- Tub Spout Connection Type Slip Fit
- For Use With Mixet
- Spout Reach 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15125
- Zoro # G4843787
- UPC # 091712013969
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Size | 5 1/8 in |
Tub Spout Connection Size | 1/2 in |
Description
Tub Spout, Connection Size 1/2 in, Slip Fit, For Use With Mixet, For Use with Series Mixet Bathtubs, Ligature Resistant No, Ez-Flo, Spout Reach 5 1/4 in, Trim Finish Chrome, Slip Fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 200psi (6010FEM01-KM-200)
- AMERICAN STANDARD Aerator Insert 1.5Gpm (M910271-0070A)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMSE205)
- BK RESOURCES Heavy Duty Replacement Escutcheon (BKF-ESC)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15077)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15074)
- PULSE SHOWERSPAS Chrome Tub Spout W/Diverter (3010-TS-CH)
- DELTA Delta Adapter, Tub Spout, Slip-On Dive (RP33794)
- KOHLER Service Kit, Wm Bath Spout (1337306)
- RIOBEL Wall-Mount Tub Spout (867C)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T2902EP)
- Zoro Select Tub Spouts