Shop All Tub Spouts
Zoro Select
Tub Spout, 5-1/8" L, Chrome Finish
Mfr # 15077
Zoro # G4857942
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in
- Tub Spout Connection Type IPS
- For Use With Bathtubs
- Spout Reach 5 1/4 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15077
- Zoro # G4857942
- UPC # 091712150770
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Length | 5 1/8 in |
Size | 5 1/8 in |
Manufacturers Warranty Length | 1 yr |
Tub Spout Connection Size | 1/2 in |
Description
Tub Spout, Connection Size 1/2 in, IPS, For Use With Bathtubs, For Use with Series Not Specified, Ligature Resistant No, Ez-Flo, Spout Reach 5 1/4 in, Trim Finish Chrome, IPS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Filter Housing, 3/4 in, NPT, 18 gpm, 50 psi, 11 in Overall Ht, Cast Aluminum, White (1200KTF7018)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 3/8" Tube Size, Black (ZUSA-TF-PTC-1002)
- ZURN Faucet Vacuum Breaker Repair Kit, Fits Zurn Brand, For AquaSpec Series, Plastic/Rubber (62301001)
- ZORO SELECT Nylon Tubing (ZUSA-HT-7352)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15074)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15125)
- DANCO Delta Trim Kit (9D00011084)
- MADE-TO-ORDER 08-1065 Satin Nickel Universal Style Bath Tub Diverter Spout (MA568456)
- LARSEN SUPPLY CO Larsen Supply 08-1037 Bathtub Diverter Spout; Chrome - 0.5 in. (658643)
- PULSE SHOWERSPAS Chrome Tub Spout W/Diverter (3010-TS-CH)
- WESTBRASS 7" Diverter Tub Spout in Polished Chrome (E507D-1F-26)
- Zoro Select Tub Spouts