Shop All Tub Spouts
Zoro Select
Tub Spout, 5-1/8" L, Chrome Finish
Mfr # 15074
Zoro # G4858338
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in, 3/4 in
- Tub Spout Connection Type IPS
- Spout Reach 5 1/4 in
- Finish Chrome
- For Use With Bathtubs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15074
- Zoro # G4858338
- UPC # 091712150749
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in, 3/4 in |
Length | 5 1/8 in |
Size | 5 1/8 in |
Manufacturers Warranty Length | 1 yr |
Tub Spout Connection Size | 1/2 in, 3/4 in |
Description
Adjustable Tub Spout, Connection Size 1/2 in, 3/4 in, IPS, For Use With Bathtubs, For Use with Series Not Specified, Ligature Resistant No, Ez-Flo, Spout Reach 5 1/4 in, Trim Finish Chrome, IPS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G047)
- TOT MATE Diaper Wall Storage ReadyToAssemble (TM2336R.S2222)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P846)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15125)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15077)
- DELTA Delta Diverter Tub Spout (U1075-PK)
- MOEN Nondiverter Spouts Brushed Nickel (S3898BN)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Brushed Nickel (K1275A8)
- P P P MFG 3-1/2 in. Tub Spout Cover Plate (T73001)
- SPEAKMAN 1/2" Neo Pop-Up Tub Spout Diverter 5-3/4", Polished Chrome (S-1558)
- Zoro Select Tub Spouts