Shop All Bin Carts
Zoro Select
Tub Rack, 600 lb. Ld Cap., Aluminum Cart
Mfr # AL-L-6/KTBL
Zoro # G3337457
product price: $319.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 27 in
- Overall Width 19 in
- Color Silver
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AL-L-6/KTBL
- Zoro # G3337457
- Country of Origin United States
- Category Bin Carts
Dimensions
Overall Height | 41 in |
Overall Length | 27 in |
Overall Width | 19 in |
Overall Depth | 26" |
Bin Depth | 25 in |
Bin Width | 16 in |
Bin Height | 8 in |
Shelf Length | 16 13/16 in |
Shelf Width | 26 in |
Bin Outside Width | 16 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 27 in x 19 in x 41 in |
Caster Stem Length | 2 1/8 in |
Caster Stem Diameter | 5/8 in |
Bin Outside Length | 25 in |
Shelf LxW | 16-13/16 in x 26 in |
Bin Outside Height | 1 1/4 in |
Caster Mounting Height | 6 in |
Bin Outside LxWxH | 25 in x 16 in x 1-1/4 in |
Description
Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 6, Bin Color Blue, Shelf Length 16 13/16 in, Shelf Width 26 in, Bin Outside Length 25 in, Bin Outside Width 16 in, Bin Outside Height 1 1/4 in, Number of Shelves 6, Cart Color Silver, Distance Between Shelves 10 in, Finish Smooth Polished, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- BAUER LADDER 40' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22028)
- COSCO Cosco Folding 2 Step Stool Ladder, Type 1A (11829GGB)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB6-2036-95)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-5/KTBL)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB12-2036-95)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y885)
- EFFIZIENT 23” Bin Cart, 2 swivel casters w/brake, 2 swivel casters. 10 bins, 20 dividers (EF23CRCOTH)
- Zoro Select Bin Carts