Shop All Bin Carts
Zoro Select
Tub Rack, 600 lb. Ld Cap., Aluminum Cart
Mfr # AL-L-1/KTBL
Zoro # G3337402
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19 in
- Overall Length 25 in
- Overall Width 16 in
- Color Silver
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AL-L-1/KTBL
- Zoro # G3337402
- Country of Origin United States
- Category Bin Carts
Dimensions
Overall Height | 19 in |
Overall Length | 25 in |
Overall Width | 16 in |
Bin Depth | 25 in |
Bin Height | 1-1/4 in |
Bin Width | 16 in |
Overall Depth | 25" |
Shelf Length | 24 1/2 in |
Shelf Width | 14 in |
Bin Outside Width | 16 in |
Bin Outside Height | 1 1/4 in |
Shelf LxW | 24-1/2 in x 14 in |
Caster Stem Diameter | 5/8 in |
Caster Stem Length | 2 1/8 in |
Caster Wheel Dia. | 5 in |
Bin Outside Length | 25 in |
Overall LxWxH | 25 in x 16 in x 19 in |
Caster Wheel Width | 1 1/4 in |
Caster Mounting Height | 6 in |
Bin Outside LxWxH | 25 in x 16 in x 1-1/4 in |
Description
Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 1, Bin Color Blue, Shelf Length 24 1/2 in, Shelf Width 14 in, Bin Outside Length 25 in, Bin Outside Width 16 in, Bin Outside Height 1 1/4 in, Number of Shelves 1, Cart Color Silver, Finish Smooth Polished, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- LITTLE GIANT Rack Truck 200 lb. Capacity Per Pair (AFARM)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR15)
- BALLYMORE Rolling Ladder, 60" H x 21" D Platform (WLAR106246-D4)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-5/KTBL)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTWH)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB6-2036-95)
- ZORO SELECT 24 in D x 49 1/4 in 24 in W (MSB3-2036-95)
- ZORO SELECT 38" D x 67 1/2 in 24 1/2 in W (ATT-2438-95)
- TECHNIBILT SHELVING SYSTEMS Bin Storage Cart, 7 bins, 24x60x69 (CVTU60)
- Zoro Select Bin Carts