Shop All Sink Repair Parts
Zoro Select
Tub Drain Wrench, M10-1.50, Stainless Steel, Stainless Steel Finish, 1 m Length
Mfr # 45089
Zoro # G4434950
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Dia./Thread Size M10-1.50
- Overall Length (In.) 7-7/10"
- Application Plumbing, General Repair, Electrical, Construction, Automotive Repair
- Fastener Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45089
- Zoro # G4434950
- UPC # 091712450894
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Dia./Thread Size | M10-1.50 |
Overall Length (In.) | 7-7/10" |
Length | 1 m |
Overall Length | 7.7 in |
Overall Depth | 7 7/10 in |
Overall Width | 1 1/3 in |
Handle Length | 6 in |
Thread Size | M10-1.5mm |
Description
Tub Drain Wrench, Metal, Overall Length 7.7 in, Durable, Install and Removes Tub Drains Without Scratching The Surface, SAE, Not Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 3/4 In Pipe (T4017S)
- ZORO SELECT Tubing, 3/8 I.D., 50 ft., Clear, Flexible (411210-5711G)
- METPAR CORP Steel Partition Panel - 54-3/4"W x 58"H (Almond) (1157AD)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Polypropylene Pipe Nipple Sch 80 (NIP150-3)
- ZORO SELECT Sink Strainer, 0.001" L (30013)
- ZORO SELECT Strainer, Twist and Lock, 1-1/2 In. NPSM (1PPF6)
- ZORO SELECT Foot Pedal Valve (K-103)
- ZORO SELECT Sink Strainer, Pipe Dia 3 1/2 To 4 In (1PPF7)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30051)
- ZORO SELECT Sink Strainer Assembly (4FEW4)
- ZURN Knee Action Valve, 5-1/4 in. Overall H (Z85700-XL)
- Zoro Select Sink Repair Parts