Shop All Tub Spouts
Zoro Select
Tub and Shower Sets, 6" L, Chrome Finish
Mfr # 10048
Zoro # G4877962
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Rough In Kits
- Connection Size 1/2 in
- Tub Spout Connection Type IPS
- For Use With Tub and Shower Set
- Spout Reach 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10048
- Zoro # G4877962
- UPC # 091712100485
- Country of Origin China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Trim Plate Height | 6 3/4 in |
Manufacturers Warranty Length | Lifetime |
Trim Plate Width | 6 3/4 in |
Handle Length | 2 7/16 in |
Trim Plate Depth | 6 3/4 in |
Description
Tub and Shower Trim Kit, ADA Compliance No, Connection Size 1/2 in, IPS, Faucet Handle Type Knob, Fixed Showerhead Flow Rate 2.5 gpm, Handle Length 2 7/16 in, Number of Handles 1, Ez-Flo, Traditional Series, Shower Connection Type 1/2 in IPS, Showerhead Function Single, Spout Flow Rate 7 gpm, Spout Reach 5 3/8 in, Trim Finish Chrome, Trim Plate Depth 6 3/4 in, Trim Plate Height 6 3/4 in, Trim Plate Shape Circle, Trim Plate Width 6 3/4 in, Tub Spout Connection Type IPS, Pull Up Diverter Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AZ, CO, DC, FL, HI, IL, MA, MD, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT1)
- ZORO SELECT Tubing, 0.245 in. ID, 3/8 in. OD, Aluminum (4NTD6)
- DANCO Faucet Stem 2J-8H/C Phoenix (17451E)
- MOEN Div Assy Kit (144578)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15077)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15125)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15074)
- DELTA Delta Adapter w/ O-Ring, Tub Spout (RP12307)
- PFISTER Pfister Tub Spout Pb (920-145V)
- DELTA Stryke Non-Diverter Tub Spout Champagne Bronze (RP93377CZ)
- WESTBRASS 5" Tub Spout for Copper Pipe in Matte Black (E531D-1F-62)
- Zoro Select Tub Spouts