Shop All Bathtub Parts & Accessories
Zoro Select
Tub and Shower Flange Nut, 1" L, PK10
Mfr # 98345N
Zoro # G4813258
product price: $2.85
/pk 10, $0.29/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- Finish Unfinished
- Material of Construction Plastic
- Length 1"
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 98345N
- Zoro # G4813258
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Length | 1" |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Tub and Shower Flange Nut |
Finish | Unfinished |
Material of Construction | Plastic |
Number of Holes | 0 |
Description
Tub and Shower Flange Nut, Finish Unfinished, Plastic, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-18NL)
- LEGEND VALVE 2-1/2" T-15 BRONZE Y-STRAINER (105-509)
- SOUTHLAND 1/2 In. x 5 In. Welded Steel Galvanized Nipple (10408)
- ZORO SELECT 1/8" MNPT Brass Ball Valve Inline (G-BVRM-18M)
- ZORO SELECT Tub and Shower Flange, 2-3/4" L (32680)
- ZORO SELECT Oval Tub and Shower Flange, 4" L (30325)
- ZORO SELECT Tub and Shower Flange, 2-1/4" L (30321)
- ZORO SELECT Chrome Tub and Shower Handle, 2" L (32644)
- PFISTER Arkitek 1-Handle Tub & Shower Trim In Brushed Nickel (LG89-8LPMK)
- FLIP-IT Polished Brass Tub Stopper, Polished Brass Tub Stopper (20-150)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Brushed Nickel (38190-BN)
- Zoro Select Bathtub Faucets & Accessories