Shop All Bathtub Parts & Accessories
Zoro Select
Tub and Shower Flange, 2-3/4" L
Mfr # 32680
Zoro # G4881340
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shower Arms
- Finish Chrome
- Material of Construction Zinc
- Length 2-3/4"
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32680
- Zoro # G4881340
- UPC # 091712326809
- Country of Origin Taiwan, Province of China
- Category Bathtub Parts & Accessories
Dimensions
Length | 2-3/4" |
Manufacturers Warranty Length | 1 yr |
Size | 1 1/4 in ID x 2 3/4 in OD |
Details
Item | Tub and Shower Flange |
For Use With | Shower Arms |
Finish | Chrome |
Material of Construction | Zinc |
Number of Holes | 0 |
Includes | Plastic Sleeve |
Includes Stem | No |
Includes Valve | No |
Ligature Resistant | No |
Includes Plaster Guard | No |
CEC Compliant | Non CEC Compliant |
Includes Trim Plate | No |
Includes Handle | No |
Includes Tub Spout | No |
Includes Drain Stopper | No |
Includes Check Stop | No |
Includes Cartridge | No |
Description
Tub and Shower Flange, Non CEC Compliant, Finish Chrome, For Use With Shower Arms, Zinc, Ez-Flo, 1 1/4 in ID x 2 3/4 in OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Pressure Balance Valve Lever (47873000)
- KOHLER Aquifer Refine Water Purification System With Kohler Konnect (21371-NA)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNH22)
- APOLLO BY TMG 1/2 in. Polypropylene Blue Twister Insert 90-Degree x MPT Elbow (ABTME12)
- ZORO SELECT Tub and Shower Flange, 2-1/4" L (30321)
- ZORO SELECT Chrome Tub and Shower Handle, 2" L (32644)
- ZORO SELECT Oval Tub and Shower Flange, 4" L (30325)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Chrome (38190-CP)
- GIBSON Valve Trim, For Tub/Shower (T2922)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (958290-CP)
- ANZZI Raymore 60" x 62" Frameless Sliding Tub Door in Brushed Nickel (SD-AZ8080-01BN)
- Zoro Select Bathtub Parts & Accessories