Shop All Truss Nails
Zoro Select
Truss Nail, Flat, 1 1/4 In. L, PK980
Mfr # 148506114
Zoro # G4575785
original price:
$27.53
49% off
new price: $13.99
/pk 980, $0.01/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Gauge 10 1/2 ga
- Length 1 1/4 in
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 148506114
- Zoro # G4575785
- UPC # 726047148054
- Country of Origin Canada
- Category Truss Nails
Dimensions
Length | 1 1/4 in |
Dia. | 0.128 in |
Head Dia. | 5/16 in |
Shank Diameter | 0.128 in |
Penny Size | 3D |
Head Diameter | 5/16 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 10 1/2 ga |
Shank Type | Smooth |
Approx. Pkg. Qty. | 980 |
Package Weight | 5 lb |
Application | Fastening Joist Hangers, Framing Angles |
Item | Truss Nail,1 1/4 in,10 1/2 ga,PK980 |
Head Type | Flat |
Manufacturer Location | Globally Sourced |
Product Type | Truss Nails |
Point Type | Diamond |
Description
Truss Nail,1 1/4 in,10 1/2 ga,PK980, Length 1 1/4 in, Gauge 10 1/2 ga, Shank Diameter 0.128 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 5/16 in, Penny Size 3D, Point Type Diamond, Application Fastening Joist Hangers, Framing Angles, Product Type Truss Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898120-PG)
- PASLODE Staples, 16 ga, Standard Crown, 1-3/4 in Leg L, Steel, 9000 PK (OT2250)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 4.72 in Shank, 3/4 in ID, Steel, Zinc Plated (N221-242)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 2 3/16 in Wd, 2 35/64 in Ht, Zinc Plated Steel (UB1-1/4PA)
- ZORO SELECT Truss Nail, Flat, 1 1/4 In. L, PK196 (148110114)
- ZORO SELECT Truss Nail, Flat, 1 1/2 In L, PK123 (4NEZ8)
- Zoro Select Truss Nails