Shop All Truss Nails
Zoro Select
Truss Nail, Flat, 1 1/4 In. L, PK196
Mfr # 148110114
Zoro # G4545326
product price: $3.99
/pk 196, $0.02/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Gauge 10 1/2 ga
- Length 1 1/4 in
- Application Fastening Joist Hangers, Framing Angles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 148110114
- Zoro # G4545326
- UPC # 726047148092
- Country of Origin Canada
- Category Truss Nails
Dimensions
Length | 1 1/4 in |
Head Dia. | 5/16 in |
Dia. | 0.128 in |
Penny Size | 3D |
Head Diameter | 5/16 in |
Shank Diameter | 0.128 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 10 1/2 ga |
Application | Fastening Joist Hangers, Framing Angles |
Head Type | Flat |
Item | Truss Nail,1 1/4 in,10 1/2 ga,PK196 |
Approx. Pkg. Qty. | 196 |
Package Weight | 1 lb |
Shank Type | Smooth |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Product Type | Truss Nails |
Description
Truss Nail,1 1/4 in,10 1/2 ga,PK196, Length 1 1/4 in, Gauge 10 1/2 ga, Shank Diameter 0.128 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 5/16 in, Penny Size 3D, Point Type Diamond, Application Fastening Joist Hangers, Framing Angles, Product Type Truss Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 196
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Vertical Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8060925)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192314)
- ZORO SELECT Spring Pin, Slotted, 12x80mm, PK10 (M39100.120.0080)
- ZORO SELECT Split Lock Washer, For Screw Size #12 18-8 Stainless Steel, Plain Finish, 100 PK (1NY96)
- ZORO SELECT Truss Nail, Flat, 1 1/4 In. L, PK980 (148506114)
- ZORO SELECT Truss Nail, Flat, 1 1/2 In L, PK123 (4NEZ8)
- PRO-FIT JOIST HANGR NAIL1-1/2""#1 (0096098)
- PRO-FIT Joist Hangr Nail1-1/2"#1 (0096098)
- Zoro Select Truss Nails