Shop All Truss Nails
Zoro Select
Truss Nail, Flat, 1 1/2 In L, PK615
Mfr # 4NEZ9
Zoro # G1075006
product price: $11.75
/pk 615, $0.02/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Gauge 9 ga
- Length 1 1/2 in
- Dia. 0.1483 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEZ9
- Zoro # G1075006
- UPC # 726047148030
- Country of Origin Canada
- Category Truss Nails
Dimensions
Length | 1 1/2 in |
Dia. | 0.1483 in |
Head Dia. | 5/16 in |
Shank Diameter | 0.1483 in |
Head Diameter | 5/16 in |
Penny Size | 4D |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 9 ga |
Approx. Pkg. Qty. | 615 |
Item | Truss Nail,1 1/2 in,9 ga,PK615 |
Shank Type | Barbed |
Head Type | Flat |
Application | Fastening Joist Hangers |
Package Weight | 5 lb |
Product Type | Truss Nails |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Description
Truss Nail,1 1/2 in,9 ga,PK615, Length 1 1/2 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Barbed, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 5/16 in, Penny Size 4D, Point Type Diamond, Application Fastening Joist Hangers, Product Type Truss Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 615
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (07313-PWR)
- ZORO SELECT Machine Screw Nut, M2-0.40, Nylon, Not Graded, Plain, 1.20 mm Ht, 25 PK (04M020040HN)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (31C150KCS)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240750)
- ZORO SELECT Truss Nail, Flat, 1 1/4 In. L, PK196 (148110114)
- ZORO SELECT Truss Nail, Flat, 1 1/4 In. L, PK980 (148506114)
- ZORO SELECT Truss Nail, Flat, 1 1/2 In L, PK123 (4NEZ8)
- Zoro Select Truss Nails