Shop All Truss Nails
Zoro Select
Truss Nail, Flat, 1 1/2 In L, PK123
Mfr # 4NEZ8
Zoro # G1375114
product price: $3.99
/pk 123, $0.03/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Gauge 9 ga
- Length 1 1/2 in
- Application Fastening Joist Hangers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEZ8
- Zoro # G1375114
- UPC # 726047148078
- Country of Origin Canada
- Category Truss Nails
Dimensions
Length | 1 1/2 in |
Dia. | 0.1483 in |
Head Dia. | 5/16 in |
Shank Diameter | 0.1483 in |
Head Diameter | 5/16 in |
Penny Size | 4D |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 9 ga |
Head Type | Flat |
Application | Fastening Joist Hangers |
Shank Type | Barbed |
Approx. Pkg. Qty. | 123 |
Package Weight | 1 lb |
Item | Truss Nail,1 1/2 in,9 ga,PK123 |
Point Type | Diamond |
Product Type | Truss Nails |
Manufacturer Location | Globally Sourced |
Description
Truss Nail,1 1/2 in,9 ga,PK123, Length 1 1/2 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Barbed, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 5/16 in, Penny Size 4D, Point Type Diamond, Application Fastening Joist Hangers, Product Type Truss Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 123
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0250)
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (24384)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70654.025.0150)
- ZORO SELECT 3/8"-16 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.037.0075)
- ZORO SELECT Truss Nail, Flat, 1 1/4 In. L, PK980 (148506114)
- ZORO SELECT Truss Nail, Flat, 1 1/4 In. L, PK196 (148110114)
- Zoro Select Truss Nails