Shop All Food Service Appliance Parts
Zoro Select
True 925283 25" x 1" Pan Divider Bar
Mfr # 925283
Zoro # G502187091
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With True Refrigeration models TSSU-27-08, TSSU-27-08F, TSSU-27-08D-2, TSSU-27-08-LP, TSSU-27-08D-2-LP
- Length 25 in
- Width 1 in
- Color Silver
- Includes 1 Pan Divider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 925283
- Zoro # G502187091
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 25 in |
Width | 1 in |
Details
Item | Pan Divider |
For Use With | True Refrigeration models TSSU-27-08, TSSU-27-08F, TSSU-27-08D-2, TSSU-27-08-LP, TSSU-27-08D-2-LP |
Color | Silver |
Includes | 1 Pan Divider |
Description
Customize your refrigeration unit with this True 925283 divider bar. This divider bar works with your TSSU-27 unit to add another bar to change the food pan configuration. This bar supports your metal or plastic food pans, and with its sturdy structure, you can be sure of a well-organized prep station. This bar runs left to right.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Refrigerator Drain Tube (W10619951)
- OMALLEY 2 pk Lint Trap, 2PK (90212)
- CRESTWARE Bread Knife, Serrated, 10 in. L, Black (KN122)
- FRYMASTER Orifice 1/8 Npt, #72 (8261356)
- ZORO SELECT Drip Pan 6", Range Type, PK6 (60748)
- ZORO SELECT True Universal Control Kit (802804)
- ZORO SELECT Broiler Pan, Stove/Oven/Range Type (60759)
- ZORO SELECT Starting Component (826974)
- ZORO SELECT Tape, 1/8 X 3 X 30' Black Cork #165.03 Insulation (820223)
- ZORO SELECT Gasket, Tuc-27 Drawer (219185)
- THERMALRITE BLAST CHILLER Latch 78 Radial Padlocking Polish Chrome (1670)
- Zoro Select Food Service Appliance Parts