Shop All Wheel Risers
Zoro Select
Truck Wheel Riser, LxWxH 60x24x8In
Mfr # 6XW82
Zoro # G5613106
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Length 60 in
- Overall Width 24 in
- Level Length 36 in
- Load Capacity 15,000 lb Ea.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XW82
- Zoro # G5613106
- UPC # 190735545324
- Country of Origin China
- Category Wheel Risers
Dimensions
Overall Height | 8 in |
Overall Length | 60 in |
Overall Width | 24 in |
Level Length | 36 in |
Width | 24" |
Height | 8" |
Details
Wheel Riser Item | Single Side Wheel Riser |
Load Capacity | 15,000 lb Ea. |
Material | Welded Aluminum |
Item | Truck Wheel Riser |
Description
Single Side Wheel Riser, Material Welded Aluminum, Load Capacity 15,000 lb Ea., Overall Height 8 in, Level Length 36 in, Overall Width 24 in, Overall Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Blue E-Track Ratchet Strap w/ Double-Fitted End (5320SEFCLE-BLU)
- BAUER LADDER 12' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21008)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL3)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle (54625)
- ZORO SELECT Truck Wheel Riser, L 102 x W 24 x H 6 (20G292)
- ZORO SELECT Truck Wheel Riser, L 120 x W 24 x H 12 (20G296)
- ZORO SELECT Truck Wheel Riser, LxWxH 60x24x6In (6XW79)
- ZORO SELECT Truck Wheel Riser, L 108 x W 24 x H 8 (20G294)
- ZORO SELECT Truck Wheel Riser, L 48 x W 24 x H 6 (20G291)
- ZORO SELECT Truck Wheel Riser, L 60 x W 24 x H 10 (20G295)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- Zoro Select Wheel Risers