Shop All Wheel Risers
Zoro Select
Truck Wheel Riser, LxWxH 48x24x6In
Mfr # 3KR40
Zoro # G5662221
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length 48 in
- Overall Width 24 in
- Level Length 30 in
- Load Capacity 15,000 lb Ea.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3KR40
- Zoro # G5662221
- UPC # 190735478738
- Country of Origin China
- Category Wheel Risers
Dimensions
Overall Height | 6 in |
Overall Length | 48 in |
Overall Width | 24 in |
Level Length | 30 in |
Height | 6" |
Width | 24" |
Details
Wheel Riser Item | Single Side Wheel Riser |
Load Capacity | 15,000 lb Ea. |
Material | Welded Aluminum |
Item | Truck Wheel Riser |
Description
Single Side Wheel Riser, Material Welded Aluminum, Load Capacity 15,000 lb Ea., Overall Height 6 in, Level Length 30 in, Overall Width 24 in, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3000 lb., Lift 10 ft. (OZ015-10CHOP)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- SERVICE CASTER 3 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R314-SSS)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S10)
- ZORO SELECT Truck Wheel Riser, L 120 x W 24 x H 12 (20G296)
- ZORO SELECT Truck Wheel Riser, LxWxH 60x24x6In (6XW79)
- ZORO SELECT Truck Wheel Riser, L 54 x W 24 x H 8 (20G293)
- ZORO SELECT Truck Wheel Riser, LxWxH 108x24x8In (6XW80)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x18x6In (4UP78)
- ZORO SELECT Truck Wheel Riser, LxWxH 72x24x12In (6XW78)
- HEAVY DUTY RAMPS Single Wheel Risers, 90" L, PR (s-40-18-090-riser)
- Zoro Select Wheel Risers