Shop All Wheel Risers
Zoro Select
Truck Wheel Riser, L 48 x W 24 x H 6
Mfr # 20G291
Zoro # G9933357
product price: $497.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$497.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length 48 in
- Overall Width 24 in
- Level Length 30 in
- Load Capacity 20,000 lb Ea.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20G291
- Zoro # G9933357
- UPC # 190735420454
- Country of Origin China
- Category Wheel Risers
Dimensions
Overall Height | 6 in |
Overall Length | 48 in |
Overall Width | 24 in |
Level Length | 30 in |
Width | 24" |
Height | 6" |
Details
Wheel Riser Item | Single Side Wheel Riser |
Load Capacity | 20,000 lb Ea. |
Material | Welded Steel |
Item | Truck Wheel Riser |
Description
Single Side Wheel Riser, Material Welded Steel, Load Capacity 20,000 lb Ea., Overall Height 6 in, Level Length 30 in, Overall Width 24 in, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 70' (SFCS4W-14AWG-70)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 12000 lb. (10T110X10)
- RACK SENTRY Pallet Rack Guard, 18" H Overall, Yllw, PK6 (RSC-75-END)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 154 lb, Gry (LRA-TPA 100G)
- ZORO SELECT Truck Wheel Riser, LxWxH 60x24x6In (6XW79)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x24x8In (6XW81)
- ZORO SELECT Truck Wheel Riser, L 102 x W 24 x H 6 (20G292)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x24x6In (3KR40)
- ZORO SELECT Truck Wheel Riser, L 60 x W 24 x H 10 (20G295)
- ZORO SELECT Truck Wheel Riser, L 108 x W 24 x H 8 (20G294)
- VESTIL Heavy Duty Alum Wheel Riser, 24x10x60 (ATWR-24-10-60)
- Zoro Select Ramps