Shop All Wheel Risers
Zoro Select
Truck Wheel Riser, L 108 x W 24 x H 8
Mfr # 20G294
Zoro # G9933323
product price: $999.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$999.99
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Length 108 in
- Overall Width 24 in
- Level Length 84 in
- Load Capacity 20,000 lb Ea.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20G294
- Zoro # G9933323
- UPC # 190735420485
- Country of Origin China
- Category Wheel Risers
Dimensions
Overall Height | 8 in |
Overall Length | 108 in |
Overall Width | 24 in |
Level Length | 84 in |
Width | 24" |
Height | 8" |
Details
Wheel Riser Item | Single Side Wheel Riser |
Load Capacity | 20,000 lb Ea. |
Material | Welded Steel |
Item | Truck Wheel Riser |
Description
Single Side Wheel Riser, Material Welded Steel, Load Capacity 20,000 lb Ea., Overall Height 8 in, Level Length 84 in, Overall Width 24 in, Overall Length 108 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb, Ply: 4 (1NWV4)
- WARN INDUSTRIES WINCH ACCESSORIES, MTOKIT SVC CAP SOC PROTECTOR (98544)
- VESTIL Shorty Lift Master Boom - Non Telescope (LMS-EBNT-40-6)
- US CARGO CONTROL 1/4" Wire Rope Clip Stainless Steel Type 316 (PCWRC14SS316)
- ZORO SELECT Truck Wheel Riser, LxWxH 108x24x8In (6XW80)
- ZORO SELECT Truck Wheel Riser, L 54 x W 24 x H 8 (20G293)
- ZORO SELECT Truck Wheel Riser, L 120 x W 24 x H 12 (20G296)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x18x8In (6XW77)
- ZORO SELECT Truck Wheel Riser, L 48 x W 24 x H 6 (20G291)
- ZORO SELECT Truck Wheel Riser, L 102 x W 24 x H 6 (20G292)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- Zoro Select Ramps