Shop All Wheel Risers
Zoro Select
Truck Wheel Riser, L 102 x W 24 x H 6
Mfr # 20G292
Zoro # G9933341
product price: $1,223.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,223.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length 102 in
- Overall Width 24 in
- Level Length 84 in
- Load Capacity 20,000 lb Ea.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20G292
- Zoro # G9933341
- UPC # 190735420461
- Country of Origin China
- Category Wheel Risers
Dimensions
Overall Height | 6 in |
Overall Length | 102 in |
Overall Width | 24 in |
Level Length | 84 in |
Width | 24" |
Height | 6" |
Details
Wheel Riser Item | Single Side Wheel Riser |
Load Capacity | 20,000 lb Ea. |
Material | Welded Steel |
Item | Truck Wheel Riser |
Description
Single Side Wheel Riser, Material Welded Steel, Load Capacity 20,000 lb Ea., Overall Height 6 in, Level Length 84 in, Overall Width 24 in, Overall Length 102 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- WERNER 14 ft. Fiberglass Platform Stepladder (P7412)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (5Z082)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 3 in W, Polyester, Yellow (EN2803DX5)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x24x8In (6XW81)
- ZORO SELECT Truck Wheel Riser, L 54 x W 24 x H 8 (20G293)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x24x6In (3KR40)
- ZORO SELECT Truck Wheel Riser, LxWxH 108x24x8In (6XW80)
- ZORO SELECT Truck Wheel Riser, LxWxH 72x24x12In (6XW78)
- ZORO SELECT Truck Wheel Riser, L 60 x W 24 x H 10 (20G295)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- Zoro Select Wheel Risers