Shop All Wheel Dollies
Zoro Select
Truck Wheel Dolly, L48In
Mfr # 3XKR7
Zoro # G4172201
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Length 48 in
- Overall Width 31 in
- Tilt Range Deg. 45 Degrees
- Overall Width (In.) 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3XKR7
- Zoro # G4172201
- Country of Origin China
- Category Wheel Dollies
Dimensions
Overall Height | 3 in |
Overall Length | 48 in |
Overall Width | 31 in |
Overall Width (In.) | 31 in |
Lift Arms x Width (In.) | 28 3/4 in |
Overall Height (In.) | 3 in |
Overall Length (In.) | 48 in |
Lift Arm Length | 28 3/4 in |
Details
Item | Dolly |
Tilt Range Deg. | 45 Degrees |
Lift Range (Lb.) | 280 lb |
Type | Truck Wheel |
Product Type | Wheel Dolly |
Dolly Type | Truck Wheel |
Tilt Range | 45 Degrees |
Maximum Weight Capacity | 280 lb |
Description
Dolly, Dolly Type Truck Wheel, Product Type Wheel Dolly, Maximum Weight Capacity 280 lb, Overall Width 31 in, Tilt Range 45 Degrees , Overall Length 48 in, Overall Height 3 in, Lift Arm Length 28 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Premium Hydraulic Machinery Mover, 4400 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM07)
- LOUISVILLE Label Kit (PK-FM1500)
- ZORO SELECT Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 15' Lift (OZIND020-15CH)
- ESCO EQUIPMENT Truck Wheel Dolly (70130)
- OMEGALIFT Wheel Dolly, 3/4 tons (47053)
- FLEMING SUPPLY 5053 Fleming Supply Tool | Premium 4-Pack | Car Tire Dolly - Tire Skates (319893DPH)
- AMERICAN FORGE & FOUNDRY Drum Band Dolly (8625)
- FLEMING SUPPLY Fleming Supply Set of 4 Wheel Dollies with Brakes (716599ODE)
- OTC Dual Wheel Dolly, Hydraulic, 1500 lb. (1770A)
- SUNEX Large Capacity Truck Wheel Dolly (3591)
- Zoro Select Wheel Dollies