Shop All Tilt Truck Lids
Zoro Select
Truck Lid, Black, Fits 45-9/10 cu. ft.
Mfr # 1.7LID BLACK
Zoro # G7732724
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 74 in
- Overall Width 40 in
- Material Poly
- Color Black
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1.7LID BLACK
- Zoro # G7732724
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 74 in |
Overall Width | 40 in |
Overall Height | 3 in |
Fits Container Size | 45-9/10 cu. ft. |
Fits Truck Size (Cu.-Yd.) | 1.7 cu yd |
Fits Truck Size (Cu.-Ft.) | 45.9 cu ft |
Overall LxWxH | 74 in x 40 in x 3 in |
Details
Material | Poly |
Color | Black |
Item | Hinged Lid for Tilt & Cube Trucks |
Container Lid Type | Hinged |
Container Lid Material | MDPE |
Lid Type | Hinged |
Item - Cart and Truck Lids | Tilt Truck Lid |
Color - Hoppers and Cube Trucks | Black |
Closure | Resting Lid |
For Truck Type | Tilt Trucks |
Features | Hinged in Middle |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Black, Fits Truck Size (Cu.-Ft.) 45.9 cu ft, Fits Truck Size (Cu.-Yd.) 1.7 cu yd, For Use with Series 1.1 CU, 1.1 UT, SD, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 74 in, Overall Width 40 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Domestically Forged 1/2 Inch Forged D-Ring With 2-Hole Mounting Bracket (B38PKGD)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- ZORO SELECT Caster Wheel, Polymer, 4 in., 3000 lb. (P-NMB-040X020/050K)
- DAYTON Wire Rope Thimble, 1/16 In, SS, PK25 (1DLG6)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG460900BLA)
- Zoro Select Tilt Truck Lids